Skip Content

High/Low Pressure Control,120/240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

High/Low Pressure Control, 120/240V

Price $225.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12Z407
  • Mfr. Model # o12-1594
  • UNSPSC # 39121506
  • Catalog Page # 3770
  • Shipping Weight 2.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Refrigerant Pressure Controls

• SPST, except where noted
Dual-Pressure Controls
Combine high-pressure compressor protection with low-pressure, cycling, or safety functions. For R-12, R-22, R-134A, and R-502.

View More

Technical Specs

  • Item Dual Pressure Control
  • Switch Type SPST
  • Low Pressure Range (PSIG) 10 to 100
  • High Pressure Range (PSIG) 150 to 450
  • High Pressure Differential (PSIG) 70 Fixed
  • Low Pressure Differential (PSIG) 10 Fixed
  • Reset Low Manual
  • Reset High Manual
  • Pressure Connection Color Coded 1/4 inch Flare Nuts
  • Mounting Bracket or Flush-Mount Vertical or Horizontal
  • Main Switch Off Time (Sec.) 1-110
  • Main Switch On Time (Sec.) 1-110
  • Limited Knob Adjustment Cut-out
  • Voltage 120/240
  • For Use With Commercial Refrigeration and Air Conditioning
  • Characteristics Exclusive Convertible Reset for Manual or Automatic High Pressure Reset, Nema 1 Enclosure
  • Includes Front Located Captive Cover Screw, Large Easy To Read Scales, SUPER CAP Capillary Protection system, Color Coded Flare Nuts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.