Skip Content

Compact Dual Pressure Control,NEMA 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Compact Dual Pressure Control, NEMA 1

Price $209.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2E987
  • Mfr. Model # O12-1502
  • UNSPSC # 41112411
  • Catalog Page # 4211
  • Shipping Weight 2.05 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDual Pressure Control
  • Switch TypeSPST
  • Low Pressure Range (PSIG)12 to 50
  • High Pressure Range (PSIG)150 to 450
  • High Pressure Differential (PSIG)70 Fixed
  • Low Pressure Differential (PSIG)5 to 35
  • Reset LowAuto
  • Reset HighAuto
  • Pressure Connection36" Capillary
  • MountingAny Position
  • Main Switch Off Time (Sec.)1-30
  • Main Switch On Time (Sec.)30-90
  • Voltage24/240
  • For Use WithR-12, R-22, R-134A and R-502, Commercial Refrigeration and Air Conditioning
  • CharacteristicsHigh Pressure Compressor Protection with Low Pressure, Cycling or Safety Functions
  • IncludesNEMA 1 Enclosure, Nonconductive Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Refrigerant Pressure Controls

• SPST, except where noted
Dual-Pressure Controls
Combine high-pressure compressor protection with low-pressure, cycling, or safety functions. For R-12, R-22, R-134A, and R-502.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Cannot be used with ammonia systems
3 years ago
by
Anonymous
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-18T19:36:00.386-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E987, prod, sort_default
1 of 1
  • 2015-04-18T19:36:00.388-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2E987, prod, sort_default
1 of 1