Skip Content

Chemical Mixing Dispenser,1 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Chemical Mixing Dispenser, 1 gpm

Clearance Price $37.08 / each

Price $141.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5TP03
  • Mfr. Model # SINGLE SOLUTION
  • UNSPSC # 47131805
  • Catalog Page # N/A
  • Shipping Weight 6.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Chemical Mixing Dispenser
  • Number of Chemicals Dispensed 1
  • Fills Bottles/Buckets
  • Spray Bottle Fill Rate 1 gpm
  • Bucket Filling Rate 4 gpm
  • Features Air Gap, Prevents Chemical Backflow
  • Mount Wall
  • Standards ANSI A 112.1
  • Includes (4) Single Solution Bottles
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


J-Fill® QuattroSelect® Lockable Dilution Control System
Push-button system provides a convenient solution for diluting and dispensing super-concentrated cleaners. No measuring required and no metering tip installation. Bottles come pre-tipped. 4-button unit dispenses 4 products (3 bottle fills, 1 bucket fill). Cabinet resists chemicals, stains, and scratches.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.