Skip Content

Powder Load,Yellow,22 Caliber,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Powder Load, Yellow, 22 Caliber, PK100

Price $8.72 / pkg. of 100

Please sign in or register to access lists

Go

Ship to: 60045 (Change)

Go

Invalid Zip Code

WHEELING branch 140

  • Item # 2HNZ9
  • Mfr. Model # 42CW
  • UNSPSC # 27112716
  • Catalog Page # 3006
  • Shipping Weight 0.19 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPowder Load
  • For Use With2HNW4, 2HNW5
  • Caliber Loads22 Single
  • ColorYellow
  • ApplicationFor Heavy Duty Fastening
  • Package Quantity100
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: PR.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am in need of a more powerful 22 caliber shot than the yellow, as I am trying to shoot a 2 1/2 inch nail into concrete to hold a 2 x 4 and the yellow and green are not getting it done.
7 months ago
by
Read all my Q&A
 
Please wait while more information about C2pop is loaded.
Additional information about C2pop could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: At a 22 caliber, yellow would be the strongest load you could get. If you go up to 27 caliber, then you go use the Red for a higher load. Ideally you want to start at a lower load and work your way up.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-28T20:00:34.071-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HNZ9, prod, sort_default
1 of 1
  • 2015-05-28T20:00:34.073-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2HNZ9, prod, sort_default
1 of 1