Skip Content

Cordless Nailer Kit,6.0V,Single Load close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cordless Nailer Kit, 6.0V, Single Load

RAMSET

Price: $1,074.00 / each

Please sign in or register to access lists

  • Item # 2HNW9
  • Mfr. Model # T3SS
  • UNSPSC # 27112716
  • Catalog Page # N/A
  • Shipping Weight 16.54 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCordless Nailer Kit
  • Battery Included/Bare ToolBattery Included
  • Voltage6.0
  • Head StyleVarious
  • Fastener Range1/2" - 1-1/2"
  • Collation Angle0 Degrees
  • Collation TypeNone
  • MagazineNone
  • Depth ControlAdjustable
  • Battery Included2HNX5
  • Battery Pack Replacement2HNX5
  • Battery TypeNiCd
  • Handle TypeAntislip Rubber
  • Triggering ModeAutomatic
  • Replacement Fuel Cell No.2HNX3
  • TipNo Mar with Sight Lines
  • LightNo
  • RequiresFuel Cell and Rechargeable Battery to Operate
  • Length13-1/2"
  • Width1-5/8"
  • Tool Weight7.0 lb.
  • IncludesTool Manual, Safety Glasses, Battery Charger, and Battery
How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.