Skip Content

16" Electric PPV Fan, 11,391 cfm, Height 23", Width 17-1/2" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

16" Electric PPV Fan, 11,391 cfm, Height 23", Width 17-1/2"

Price $2,950.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8UVC3
  • Mfr. Model # EV400
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 81.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this powerful portable blower to help disperse smoke and toxic gases, and improve visibility when fighting a blaze. Variable-speed electric blower can be started from a 2kW generator, and powered from either a GFCI 20A fire truck circuit or GFCI 15A house circuit, depending upon what's available. The dual current feature lets you make your choice with the flip of a toggle switch. A full-width retractable handle and all-terrain pneumatic tires allow easy rolling. 7-blade impeller.

• Steel frame
• Polymer-blade impellers

View More

Technical Specs

  • Item PPV Fan
  • Size 16"
  • Air Flow 11,391 cfm
  • Power Source Electric
  • Height 23"
  • Width 17-1/2"
  • Depth 16"
  • Voltage 115V
  • Amps 20 max
  • HP 1-1/2 HP
  • RPM 3978
  • Motor HP 1-1/2
  • Free Air 11,625 cfm
  • Maximum Flow in Free Air 11,625 cfm
  • Color Red/Black
  • Standards AMCA 240 Positive Pressure licensed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.