Skip Content

PPV Fan,Gas,18 In,4.8 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

PPV Fan, Gas, 18 In, 4.8 HP

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 40K029
  • Mfr. Model # GF185
  • UNSPSC # 40101601
  • Catalog Page # N/A
  • Shipping Weight 125.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item PPV Fan
  • Fuel Type Gasoline
  • HP 4.8 HP
  • Engine Brand Honda GX160
  • Duct Dia. 18"
  • Material Steel
  • Blower/Fan Speed 3600 rpm
  • Run Time 126 min
  • Maximum Flow in Free Air 13,986 cfm
  • Standards AMCA 240 Positive Pressure licensed
  • Color Red/Black
  • Length 20"
  • Width 22"
  • Height 22"
  • Includes Fan with Folding Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Use these powerful portable blowers to help disperse smoke and toxic gases, and improve visibility when fighting a blaze. Compact fan fits into most fire truck compartments for easy transport.

• Steel frame
• 9-blade polymer impeller

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.