Skip Content

Wrench,Sprinkler close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wrench, Sprinkler

RAIN BIRD

Price: $9.66 / each

Please sign in or register to access lists

  • Item # 5Z303
  • Mfr. Model # 42064-4TLWR
  • UNSPSC # 21101803
  • Catalog Page # 3863
  • Shipping Weight 0.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemWrench
  • For Use WithRainBird(R) MG-4, Mini Paw(TM), AG-5 Maxi Paw(TM) Pop Up Sprinklers
  • FeaturesStrong Steel Wrench to Repair and Replace Impact Sprinkler Assemblies Without Digging
  • IncludesFaucet Connection Kit, 50 ft. 1/2" Emitter Tubing, 50 ft. 1/2" Tubing, 25 ft. 1/4" Tubing, (2) 1/2" Barbed Couplings,(3) 1/2" Barbed Tees, (2) 1/2" Barbed Elbows, 1/2" End Closure, (10) Galvanized Stakes, (2) 1/4" Barbed Tees, (2) 1/4" Barbed Couplings, (5) 1/4" Tubing Stakes, (10) 1/4" Tubing Plugs, (5) 1.0 gph Emitters, Emitter Tool
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.