Skip Content

Spray Head for Shrubs,0.65 to 0.92 gpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spray Head for Shrubs, 0.65 to 0.92 gpm

RAIN BIRD

Price: $4.89 / each

Please sign in or register to access lists

  • Item # 5Z288
  • Mfr. Model # SP-25-Q
  • UNSPSC # 21101803
  • Catalog Page # 3863
  • Shipping Weight 0.01 lbs.
Country of Origin MexicoCountry of Origin is subject to change.

Technical Specs

  • ItemSpray Head for Shrubs
  • Connection1/2" FNPT
  • Material of ConstructionPlastic
  • PatternQuarter Circle, 0 Degrees to 360 Degrees
  • Spacing18 to 24 ft.
  • Pressure Range20 to 50 psi
  • Flow Rate0.65 to 0.92 gpm
  • Radius of Throw17 to 24 ft.
  • Height4-1/2"
  • Pop-Up Clearance2-1/2"
  • ApplicationWatering Shrubs, Small Lawns and Other Planting Areas
  • FeaturesPatented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.