Skip Content

Spray Head for Shrubs,6 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Spray Head for Shrubs, 6 In. H

Price $9.16 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3W972
  • Mfr. Model # 1804-VAN
  • UNSPSC # 21101803
  • Catalog Page # 3866
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpray Head for Shrubs
  • Connection1/2" FNPT
  • Material of ConstructionPlastic
  • PatternAdjustable, 0 Degrees to 360 Degrees
  • Spacing8 to 15 ft.
  • Pressure Range15 to 70 psi
  • Flow Rate0.50 gpm
  • Radius of Throw8 to 15 ft.
  • Height6"
  • Pop-Up Clearance4"
  • ApplicationUse In Small or Large Grass Areas or Flower Beds
  • FeaturesPatented Pressure-Activated Co-Molded Wiper Seal Prevents Wasteful Water Leakage and Assures Long Life, Heavy-Duty Stainless Steel Spring Assures Flush Retraction, Multiple Pop-Up Heights for Maximum Design Flexibility, Wide Range of Nozzle for Distance of Throw and Arc Pattern, Operates Efficiently At Low Water Pressure
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

These pop-up spray heads and nozzles are efficient for underground sprinkler systems operating at low pressures. They feature a 2-stream design that eliminates dry spots around the head and uses 30% less water.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.