Skip Content

Spray Head for Shrubs,PVC,Half Circle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Spray Head for Shrubs, PVC, Half Circle

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 1YHC8
  • Mfr. Model # 1240-DSH-S
  • UNSPSC # 21101803
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Spray Head for Shrubs
  • Connection 1/2" FNPT
  • Material of Construction PVC
  • Pattern Half Circle
  • Spacing 9 to 12 ft.
  • Pressure Range 15 to 30 psi
  • Flow Rate 0.9 to 1.3 gpm
  • Radius of Throw 9 to 12 ft.
  • Height 5-3/4"
  • Pop-Up Clearance 4"
  • Application Any Rain Bird Pop Up Requiring a Half Arc Circle for Lawns and Shrubs
  • Features Dual Spray(R) Nozzle Has a Patented Design Which Provides Additional Water Close to the Head Eliminating Common, Dry Brown Spots Around the Head While Using 30% Less Water, Patented Stem Seal Keeps Debris Out, Prevents Pressure Loss From Flow-By and Ensures Pop-Up At Low Water Pressure, Stronger Spring for More Reliable Retraction, Cap Design That Makes Installation and Maintenance Easier, Overall Body Height of Provides A Compact Design That is Easy to Install In All Soil Types
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.