Skip Content

Zone Marking Paint,Yellow,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Zone Marking Paint, Yellow, 5 gal.

Price $319.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EHG8
  • Mfr. Model # 2494-05
  • UNSPSC # 31211501
  • Catalog Page # 1925
  • Shipping Weight 64.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTraffic Zone Marking Paint
  • Base TypeChlorinated Solvent
  • Color FamilyYellows
  • ColorYellow
  • Size5 gal.
  • Net Weight18.9L
  • Coverage420 Linear ft./gal. (4" Strip)
  • Dry Time2 to 3 hr.
  • Dry Time Tack Free15 min.
  • Application Temperature40 to 100 Degrees F
  • Application MethodBrush, Roll, Striping Machine
  • SurfaceAsphalt, Concrete, Brick, Re-Stripe Paint Lines
  • Exposure ConditionsMild to Moderate
  • VOC Content411 g/L
  • StandardsA-A-2886B Type II
  • For Use WithMarking Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA and RI.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Traffic and Zone Marking Paints
APPLICATION METHOD: Brush, roller or spray machine (except Fast-Dry) SURFACES: Asphalt, concrete, and brick USES: For parking lots, fire lanes, centerlines, crosswalks, warehouse aisles, bike lanes, curbs and medians, roads and highways, handicap parking, airport runways, running tracks, and arrows and markings Low VOC marking paints are made with Acetone (an exempt solvent) to comply with EPA and state regulations and the Federal Clean Air Act for VOC compliant coatings.
Chlorinated Rubber
Made with real rubber for superior film builds and wear resistance. Ideal for restriping lines, crosswalks, airports, roads, warehouse aisles, centerlines, heavy-traffic areas, and concrete.
Fed. Spec. A-A-2886type II.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I just oredered the 1 Gallon pail of the Chlorinated Rubber Zone Marking Paint. It states that this is a Non-Reusable product on the white lip. I was wondering if the 5 Gallon version is the same way. Once its opened u have to use it all at once or its garbage. Is this true?
1 month ago
by
Read all my Q&A
 
Please wait while more information about bwagner is loaded.
Additional information about bwagner could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
No, the product can be used as needed. As you draw from the container, it is best to put the remaining paint into a smaller container to minimize the amount of air trapped inside. The air will cause the paint to skin on the surface. This skin should not be mixed back into the remaining paint. Remove the skin and thoroughly mix the remaining paint. Make a test patch to assure that the remaining paint dries properly before applying.
1 month ago
by
Read all my Q&A
 
Please wait while more information about RAE Products-SupportTeam is loaded.
Additional information about RAE Products-SupportTeam could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
7 months ago
by
Read all my Q&A
 
Please wait while more information about Hugh501 is loaded.
Additional information about Hugh501 could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
You can clean the Zone Marking Paint with toluene. Thank you for using Grainger.com Ask & Answer.
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-27T19:42:43.134-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EHG8, prod, sort_default
1 of 1
  • 2015-04-27T19:42:43.137-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EHG8, prod, sort_default
1 of 1