Skip Content

Yellow Traffic Zone Marking Paint, Alkyd Solvent Base Type, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

RAE

Yellow Traffic Zone Marking Paint, Alkyd Solvent Base Type, 1 gal.

Price $74.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YNX7
  • Mfr. Model # 7300-01
  • UNSPSC # 31211501
  • Catalog Page # 1743
  • Shipping Weight 11.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traffic and Zone Marking Paints
APPLICATION METHOD: Brush, roller or spray machine (except Fast-Dry) SURFACES: Asphalt, concrete, and brick USES: For parking lots, fire lanes, centerlines, crosswalks, warehouse aisles, bike lanes, curbs and medians, roads and highways, handicap parking, airport runways, running tracks, and arrows and markings Low VOC marking paints are made with Acetone (an exempt solvent) to comply with EPA and state regulations and the Federal Clean Air Act for VOC compliant coatings.
Alkyd
Heavy-duty, high-viscosity coating for striping new or old asphalt and concrete, and for restriping. Similar to chlorinated without the added rubber.
Fed. Spec. A-A-2886type II.

View More

Technical Specs

  • Item Traffic Zone Marking Paint
  • Base Type Alkyd Solvent
  • Color Family Yellows
  • Color Yellow
  • Size 1 gal.
  • Net Weight 3.78L
  • Coverage 420 Linear ft./4" Strip
  • Dry Time 1/2 hr.
  • Dry Time Tack Free 15 min.
  • Application Temperature 40 to 90 Degrees F
  • Application Method Brush, Roll, Striping Machine
  • Surface Asphalt, Concrete, Sealcoat, Brick, Grass, Re-Stripe Paint Lines
  • Exposure Conditions Mild to Moderate
  • VOC Content 148 g/L
  • Standards A-A-2886B Type II
  • For Use With Marking Guns
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.