Skip Content

Red Traffic Zone Marking Paint, Latex Acrylic Base Type, 5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Traffic Zone Marking Paint, Latex Acrylic Base Type, 5 gal.

Price $279.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3EHJ2
  • Mfr. Model # 4909-05
  • UNSPSC # 31211506
  • Catalog Page # 1925
  • Shipping Weight 62.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTraffic Zone Marking Paint
  • Base TypeLatex Acrylic
  • Color FamilyReds
  • ColorRed
  • Size5 gal.
  • Net Weight18.9L
  • Coverage420 Linear ft./gal. (4" Strip)
  • Dry Time1 to 2 hr.
  • Dry Time Tack Free30 min.
  • Application Temperature40 to 100 Degrees F
  • Application MethodBrush, Roll, Striping Machine
  • SurfaceAsphalt, Concrete, Sealcoat, Brick, Grass, Re-Stripe Paint Lines
  • Exposure ConditionsMild to Moderate
  • VOC Content68 g/L
  • StandardsTT-P-1952B
  • For Use WithMarking Guns
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Traffic and Zone Marking Paints
APPLICATION METHOD: Brush, roller or spray machine (except Fast-Dry) SURFACES: Asphalt, concrete, and brick USES: For parking lots, fire lanes, centerlines, crosswalks, warehouse aisles, bike lanes, curbs and medians, roads and highways, handicap parking, airport runways, running tracks, and arrows and markings Low VOC marking paints are made with Acetone (an exempt solvent) to comply with EPA and state regulations and the Federal Clean Air Act for VOC compliant coatings.
Latex Acrylic
Water-based formula for easy cleanup with mild soap and water. Safe for freshly seal-coated surfaces and new or old asphalt and concrete.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.