Skip Content

Zone Marking Paint,White,5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Zone Marking Paint, White, 5 gal.

Price $278.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EHG4
  • Mfr. Model # 2408-05
  • UNSPSC # 31211501
  • Catalog Page # 1925
  • Shipping Weight 63.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTraffic Zone Marking Paint
  • Base TypeAlkyd Solvent
  • Color FamilyWhites
  • ColorHeavy White
  • Size5 gal.
  • Net Weight18.9L
  • CoverageApprox. 90 ft. 2 / gal.
  • Dry Time1/2 hr.
  • Dry Time Tack Free20 min.
  • Application Temperature40 to 90 Degrees F
  • Application MethodBrush, Roll, Striping Machine
  • SurfaceAsphalt, Concrete, Brick, Re-Stripe Paint Lines
  • Exposure ConditionsMild to Moderate
  • VOC Content378 g/L
  • StandardsA-A-2886B Type II
  • For Use WithMarking Guns
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA and RI.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Traffic and Zone Marking Paints
APPLICATION METHOD: Brush, roller or spray machine (except Fast-Dry) SURFACES: Asphalt, concrete, and brick USES: For parking lots, fire lanes, centerlines, crosswalks, warehouse aisles, bike lanes, curbs and medians, roads and highways, handicap parking, airport runways, running tracks, and arrows and markings Low VOC marking paints are made with Acetone (an exempt solvent) to comply with EPA and state regulations and the Federal Clean Air Act for VOC compliant coatings.
Alkyd
Heavy-duty, high-viscosity coating for striping new or old asphalt and concrete, and for restriping. Similar to chlorinated without the added rubber.
Fed. Spec. A-A-2886type II.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.