Skip Content

Black Traffic Zone Marking Paint, Chlorinated Solvent Base Type, 5 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

RAE

Black Traffic Zone Marking Paint, Chlorinated Solvent Base Type, 5 gal.

Price $278.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EHF9
  • Mfr. Model # 2186-05
  • UNSPSC # 31211501
  • Catalog Page # 1743
  • Shipping Weight 64.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Traffic and Zone Marking Paints
APPLICATION METHOD: Brush, roller or spray machine (except Fast-Dry) SURFACES: Asphalt, concrete, and brick USES: For parking lots, fire lanes, centerlines, crosswalks, warehouse aisles, bike lanes, curbs and medians, roads and highways, handicap parking, airport runways, running tracks, and arrows and markings Low VOC marking paints are made with Acetone (an exempt solvent) to comply with EPA and state regulations and the Federal Clean Air Act for VOC compliant coatings.
Chlorinated Rubber
Made with real rubber for superior film builds and wear resistance. Ideal for restriping lines, crosswalks, airports, roads, warehouse aisles, centerlines, heavy-traffic areas, and concrete.
Fed. Spec. A-A-2886type II.

View More

Technical Specs

  • Item Traffic Zone Marking Paint
  • Base Type Chlorinated Solvent
  • Color Family Blacks
  • Color Black
  • Size 5 gal.
  • Net Weight 18.9L
  • Coverage 420 Linear ft./gal. (4" Strip)
  • Dry Time 2 to 3 hr.
  • Dry Time Tack Free 20 min.
  • Application Temperature 40 to 100 Degrees F
  • Application Method Brush, Roll, Striping Machine
  • Surface Asphalt, Concrete, Brick, Re-Stripe Paint Lines
  • Exposure Conditions Mild to Moderate
  • VOC Content 427 g/L
  • Standards A-A-2886B Type II
  • For Use With Marking Guns
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Flammable Liquid

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item has been restricted from sale in the following states: CA, CT, DC, DE, IL, IN, MA, MD, ME, NH, NJ, NY, OH, PA and RI

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.