Skip Content

Sealer,5 gal,Clear,Acrylic,Semi Gloss close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

RAE

Sealer, 5 gal, Clear, Acrylic, Semi Gloss

Price $310.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YNZ3
  • Mfr. Model # 5350-05
  • UNSPSC # 31211504
  • Catalog Page # 1743
  • Shipping Weight 47.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Sealer
  • Base Type Waterborne
  • Resin Type Acrylic
  • VOC Content 166g/L
  • Size 5 gal.
  • Color Clear
  • Finish Semi Gloss
  • Coverage 425 to 475 sq. ft./gal.
  • Dry Time Tack Free 2 hr.
  • Dry Time - Light Traffic 24 hr.
  • Dry Time 24 hr.
  • Dry Time Recoat 24 hr.
  • Application Temperature 50 to 100 Degrees F
  • Application Method Brush, Roller, Spray
  • Surface Asphalt, Brick, Concrete
  • Exposure Conditions Mild to Moderate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.