Skip Content

LED Striplight,2700K,19 In,7.6W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

LED Striplight, 2700K, 19 In, 7.6W

Price $100.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 21GP77
  • Mfr. Model # ZX515-D-WW
  • UNSPSC # 39112102
  • Catalog Page # 695
  • Shipping Weight 1.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Striplight
  • Housing Material Extruded Aluminum
  • Housing Color Aluminum
  • Light Color White
  • Color Temp. 2700K
  • CRI 85
  • Length 19"
  • Width 1-1/2"
  • Height 1"
  • Lumens 535
  • Lumens Per Watt 70.2
  • Watts 7.6
  • Voltage 120VAC
  • Dimmable / Non-Dimmable Dimmable
  • Interconnection Capability Yes
  • Includes Plug In Cord, Mounting Hardware, Link Cable and Butt Connector
  • Connection Plug-In or Hard Wired
  • Features Dimmable with switch on fixture only
  • Cord Length 5' With Plug
  • Switch Style Rocker
  • Switch Action On/Off
  • Temp. Range 0 to 104 Degrees F
  • Rated Life 50,000 hr.
  • IP Rating Not Rated
  • Warranty 5 yr.
  • Standards UL Listed, U.S. Department of Energy Lighting Facts Labeled
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.