Skip Content

 
Incident Command Vest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Incident Command Vest

SMITH & WESSON


Technical Specs

  • ItemIncident Command Vest 
  • Stripe ColorSilver 
  • MaterialPolyester 
Shop Items By:On Sale 
Legend
Please Select
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Legend
Size
Color
Fits Chest Size
Availability
Price
Qty
SVMP021-2X/4X
POLICE
2X/4X
High Visibility Green/Blue
52" to 64"

Item ships within 3 business days from supplier

$36.25 / each

Offer Ends 12/31/14
Incident Command Vest,Hi-Vis Green/Blue
Catalog Page #  NA

Sale Price:
$36.25 / each
Offer Ends 12/31/14

Price: $66.10 / each

Technical Specs

  • ItemIncident Command Vest
  • LegendPOLICE
  • Size2X/4X
  • ColorHigh Visibility Green/Blue
  • Fits Chest Size52" to 64"
  • Stripe ColorSilver
  • MaterialPolyester
SVMP021-M/XL
POLICE
M/XL
High Visibility Green/Blue
42" to 60"

Item ships within 3 business days from supplier

$36.25 / each

Offer Ends 12/31/14
Incident Command Vest,Hi-Vis Green/Blue
Catalog Page #  NA

Sale Price:
$36.25 / each
Offer Ends 12/31/14

Price: $66.10 / each

Technical Specs

  • ItemIncident Command Vest
  • LegendPOLICE
  • SizeM/XL
  • ColorHigh Visibility Green/Blue
  • Fits Chest Size42" to 60"
  • Stripe ColorSilver
  • MaterialPolyester
SVMP022-2X/4X
SECURITY
2X/4X
High Visibility Green/Black
52" to 64"

Item ships within 3 business days from supplier

$36.25 / each

Offer Ends 12/31/14
Incident Command Vest,Hi-Vis Green/Black
Catalog Page #  NA

Sale Price:
$36.25 / each
Offer Ends 12/31/14

Price: $66.10 / each

Technical Specs

  • ItemIncident Command Vest
  • LegendSECURITY
  • Size2X/4X
  • ColorHigh Visibility Green/Black
  • Fits Chest Size52" to 64"
  • Stripe ColorSilver
  • MaterialPolyester
SVMP022-M/XL
SECURITY
M/XL
High Visibility Green/Black
42" to 60"

Item ships within 3 business days from supplier

$36.25 / each

Offer Ends 12/31/14
Incident Command Vest,Hi-Vis Green/Black
Catalog Page #  NA

Sale Price:
$36.25 / each
Offer Ends 12/31/14

Price: $66.10 / each

Technical Specs

  • ItemIncident Command Vest
  • LegendSECURITY
  • SizeM/XL
  • ColorHigh Visibility Green/Black
  • Fits Chest Size42" to 60"
  • Stripe ColorSilver
  • MaterialPolyester