Skip Content

Half, Wraparound Safety Glasses, 4-Position Telescoping Temple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Half, Wraparound Safety Glasses, 4-Position Telescoping Temple

RADIANS

Technical Specs

  • ItemSafety Glasses 
  • GenderUnisex 
  • Frame DesignHalf, Wraparound 
  • Frame ColorBlack 
  • Frame MaterialNylon 
  • Lens MaterialPolycarbonate 
  • Temple Style4-Position Telescoping 
  • SizeUniversal 
  • Temple ColorBlack 
  • UV Protection99.9% 
  • StandardsANSI Z87.1 
BrandRADIANS 
Lens Color
Please Select
Lens Coating
Please Select
Item #Lens ColorLens CoatingAvailabilityPrice Qty
6XKE5AmberScratch-Resistant

$4.78 / each

6XKE2ClearAntifog, Scratch-Resistant

$5.65 / each

6XKE6Indoor/OutdoorScratch-Resistant

Typically in Stock

$5.58 / each

6XKE3SmokeScratch-Resistant

$4.78 / each

6XKE4SmokeScratch-Resistant

$9.27 / each

Adding More Products