Skip Content

Electrical Box,Square,4x4x2,30.3 Cu-In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electrical Box, Square, 4x4x2,30.3 Cu-In

Price $5.73 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5A052
  • Mfr. Model # 232
  • NSN # 
  • UNSPSC # 39121303
  • Catalog Page # 581
  • Shipping Weight 0.85 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSquare Box
  • Box TypeWelded (Corner Edges)
  • Capacity (Cu.-In.)30.3
  • Material of ConstructionGalvanized zinc
  • Number of 1/2" Back Knockouts3
  • Number of 1/2" Side Knockouts12
  • Number of 3/4" Back Knockouts2
  • Number of 3/4" Side Knockouts8
  • Depth (In.)2-1/8
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
T&E Ventures is base in ghana which want to have this business partner with u in ghana as distributor.
we want to know if you can give us the quatation of the following product
cable: 1.5, 2.5, 10mm
flexible wire 1.5, 2.5
socket double & single
breakers
bulb white & blue
switches
main switches( 2way)
practice box sing & double
ceilling hose, fans
6 months ago
by
Read all my Q&A
 
Please wait while more information about kofi is loaded.
Additional information about kofi could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier this is sold as 1. For the quotation Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer. Thank you for using Grainger.com Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
6 months ago
by
Read all my Q&A
 
Please wait while more information about Justinp is loaded.
Additional information about Justinp could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Covers are separate per there are so many different options.
6 months ago
by
Read all my Q&A
 
Please wait while more information about CarolynF is loaded.
Additional information about CarolynF could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:46:29.448-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A052, prod, sort_default
1 of 1
  • 2015-07-29T19:46:29.449-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5A052, prod, sort_default
1 of 1