Skip Content

 
Offset Nipple close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Offset Nipple

RACO


Technical Specs

  • Conduit Sub-CategoryRigid Conduit 
  • ItemOffset Nipple 
  • Material of ConstructionDie Cast Zinc 
Shop Items By:Clearance Items 
Conduit Size
Please Select
Overall Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Conduit Size
Overall Length
Availability
Price
Qty
1452
1/2"
2-27/64"

Limited Quantity Available

$24.17 / pkg. of 10

Offset Nippl,1/2 In.,2-27/64 In. L,PK 10
Catalog Page #  NA

Clearance Price: $24.17 / pkg. of 10

Price: $41.55 / pkg. of 10

Technical Specs

  • Conduit Sub-CategoryRigid Conduit
  • ItemOffset Nipple
  • Conduit Size1/2"
  • Material of ConstructionDie Cast Zinc
  • Overall Length2-27/64"
1453
3/4"
2-13/32"

Limited Quantity Available

$36.00 / pkg. of 10

Offset Nippl,3/4 In.,2-13/32 In. L,PK 10
Catalog Page #  NA

Clearance Price: $36.00 / pkg. of 10

Price: $64.70 / pkg. of 10

Technical Specs

  • Conduit Sub-CategoryRigid Conduit
  • ItemOffset Nipple
  • Conduit Size3/4"
  • Material of ConstructionDie Cast Zinc
  • Overall Length2-13/32"
1454
1"
2-23/32"

Limited Quantity Available

$49.55 / pkg. of 10

Offset Nipple,1 In.,Die Cast Zinc,PK 10
Catalog Page #  NA

Clearance Price: $49.55 / pkg. of 10

Price: $92.70 / pkg. of 10

Technical Specs

  • Conduit Sub-CategoryRigid Conduit
  • ItemOffset Nipple
  • Conduit Size1"
  • Material of ConstructionDie Cast Zinc
  • Overall Length2-23/32"