Skip Content

Electrical Box Cover,Square with Pipe close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electrical Box Cover, Square with Pipe

Price $47.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2DCR6
  • Mfr. Model # 896
  • UNSPSC # 39121303
  • Catalog Page # N/A
  • Shipping Weight 0.62 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For use with 4" steel square boxes, this swivel fixture cover helps protect lighting fixtures from wind and vibration damage.

View More

Technical Specs

  • Item Electrical Box Cover
  • Box Type Square
  • Cover Type Square with Pipe
  • Number of Gangs 1
  • Material Galvanized Steel
  • Depth 3"
  • Width 4"
  • Length 4"
  • Conduit Size 1/2", 3/4"
  • Standards UL
  • Includes 1/2" Reducer Bushing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about apple550 is loaded.
Additional information about apple550 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello,

The iron portion of this product is the fitting that is in the center of this product.
The other flange portion is steel.

Thanks.
5 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about Raco Tech Support is loaded.
Additional information about Raco Tech Support could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:03:49.884-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DCR6, prod, sort_default
1 of 1
  • 2016-02-06 T20:03:49.885-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2DCR6, prod, sort_default
1 of 1