Skip Content

Quick Connect Nozzle,Male,Size 4.5,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Quick Connect Nozzle, Male, Size 4.5, PK5

Price $41.85 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MDF1
  • Mfr. Model # NZQC5P-045
  • UNSPSC # 40141734
  • Catalog Page # 1720
  • Shipping Weight 0.24 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Spray Nozzles
• Max. pressure: 5000 psi Max. fluid temperature: 200°F
1-pc., hardened stainless steel is resistant to most chemicals.
1/4" Male Quick-Connect Nozzles
Package includes 1 each of these high-pressure nozzles with color-coded plastic caps: 0° (red), 15° (yellow), 25° (green), 40° (white), and 50° (black) soap nozzle.

View More

Technical Specs

  • Item Quick Connect Spray Nozzle
  • Nozzle Size 4.5
  • GPM @ 800 PSI 2.01
  • GPM @ 1000 PSI 2.25
  • GPM @ 1500 PSI 2.76
  • GPM @ 2000 PSI 3.18
  • GPM @ 2500 PSI 3.56
  • GPM @ 3000 PSI 3.90
  • GPM @ 3500 PSI 4.21
  • GPM @ 4000 PSI 4.50
  • GPM @ 5000 PSI 5.03
  • Includes One Each 0 Deg Red Nozzle, 15 Deg Yellow Nozzle, 25 Deg Green Nozzle, 40 Deg White Nozzle and 50 Deg Black Nozzle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.