Skip Content

Quick Connect Nozzle,Male,Size 4.0,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Quick Connect Nozzle, Male, Size 4.0, PK5

Price $40.60 / pkg. of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1MDE9
  • Mfr. Model # NZQC5P-040
  • UNSPSC # 40141734
  • Catalog Page # 1912
  • Shipping Weight 0.24 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemQuick Connect Spray Nozzle
  • Nozzle Size4
  • GPM @ 800 PSI1.79
  • GPM @ 1000 PSI2.00
  • GPM @ 1500 PSI2.45
  • GPM @ 2000 PSI2.83
  • GPM @ 2500 PSI3.16
  • GPM @ 3000 PSI3.46
  • GPM @ 3500 PSI3.74
  • GPM @ 4000 PSI4.00
  • GPM @ 5000 PSI4.47
  • IncludesOne Each 0 Deg Red Nozzle, 15 Deg Yellow Nozzle, 25 Deg Green Nozzle, 40 Deg White Nozzle and 50 Deg Black Nozzle
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

Spray Nozzles
• Max. pressure: 5000 psi Max. fluid temperature: 200°F
1-pc., hardened stainless steel is resistant to most chemicals.
1/4" Male Quick-Connect Nozzles
Package includes 1 each of these high-pressure nozzles with color-coded plastic caps: 0° (red), 15° (yellow), 25° (green), 40° (white), and 50° (black) soap nozzle.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
We have stock of Nozzles Granger 1MDE9, and need quick coupler to fit on the end of our 1MDC6 guns?
Can you please tell me if they are comatable.
Regards
Tony
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about Mechy is loaded.
Additional information about Mechy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes, the nozzles will work with the 1MDG6 coupler. As long as you are using a lance that has a 1/4" MNPT thread on the end, you will be able to use the coupler on the end of it as well.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about JamesGr is loaded.
Additional information about JamesGr could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about bridge is loaded.
Additional information about bridge could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I am sorry but we do not have documentation that would tell us what we would need to know to offer the correct replacement. Please give Grainger's Technical Product Support Team a call with your old ones nearby, so we could have a better chance to find them for you. 800 472 4643

Thanks for using Ask & Answer.
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:48:14.437-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDE9, prod, sort_default
1 of 1
  • 2015-09-01T19:48:14.480-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1MDE9, prod, sort_default
1 of 1