Skip Content

 
Quarter-Turn Supply Stop close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quarter-Turn Supply Stop

TM

Technical Specs

  • Item Quarter-Turn Supply Stop 
  • Body Style Angle 
  • Finish Chrome Plated 
  • Inlet Size 1/2" 
  • Inlet Type Sweat 
  • Outlet Size 3/8" 
  • Outlet Type Compression 
  • Max. Pressure 125 psi 
  • Temp. Range 40 Degrees to 180 Degrees F 
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
1RWE8

$10.61 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $10.61 / each

Price $11.79 / each

Technical Specs

  • Item Quarter-Turn Supply Stop
  • Body Style Angle
  • Finish Chrome Plated
  • Inlet Size 1/2"
  • Inlet Type Sweat
  • Outlet Size 3/8"
  • Outlet Type Compression
  • Max. Pressure 125 psi
  • Temp. Range 40 Degrees to 180 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More