Skip Content

 
Quarter Dome Mirror close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Quarter Dome Mirror

GRAINGER APPROVED VENDOR


Technical Specs

  • ItemQuarter Dome Mirror 
  • Viewing Angle90 Degrees 
BrandGRAINGER APPROVED VENDOR 
Diameter
Please Select
Lens Material
Please Select
Backing
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Diameter
Lens Material
Backing
Availability
Price
Qty
2GVY3A
18"
Acrylic

$40.15 / each

Quarter Dome Mirror,18In.,ABS Plastic
Catalog Page #  2575 

Price: $40.15 / each

Technical Specs

  • ItemQuarter Dome Mirror
  • Diameter18"
  • Lens MaterialAcrylic
  • Viewing Angle90 Degrees
2GVU9
18"
Scratch Resistant Acrylic
No Back

$76.65 / each

Qtr Dome Mirror,18In.,Scratch Res Acryl
Catalog Page #  2575 

Price: $76.65 / each

Technical Specs

  • ItemQuarter Dome Mirror
  • Diameter18"
  • Lens MaterialScratch Resistant Acrylic
  • BackingNo Back
  • Viewing Angle90 Degrees
2GVY4
26"
Acrylic
No Back

$58.85 / each

Quarter Dome Mirror,26In.,ABS Plastic
Catalog Page #  2575 

Price: $58.85 / each

Technical Specs

  • ItemQuarter Dome Mirror
  • Diameter26"
  • Lens MaterialAcrylic
  • BackingNo Back
  • Viewing Angle90 Degrees
2GVX1
26"
Scratch Resistant Acrylic
ABS Plastic

$115.40 / each

Qtr Dome Mirror,26In.,Scratch Res Acryl
Catalog Page #  2575 

Price: $115.40 / each

Technical Specs

  • ItemQuarter Dome Mirror
  • Diameter26"
  • Lens MaterialScratch Resistant Acrylic
  • BackingABS Plastic
  • Viewing Angle90 Degrees
2GVY5
32"
Acrylic
No Back

$77.75 / each

Quarter Dome Mirror,32In.,ABS Plastic
Catalog Page #  2575 

Price: $77.75 / each

Technical Specs

  • ItemQuarter Dome Mirror
  • Diameter32"
  • Lens MaterialAcrylic
  • BackingNo Back
  • Viewing Angle90 Degrees
2GVY6
36"
Acrylic
No Back

$95.45 / each

Quarter Dome Mirror,36In.,ABS Plastic
Catalog Page #  2575 

Price: $95.45 / each

Technical Specs

  • ItemQuarter Dome Mirror
  • Diameter36"
  • Lens MaterialAcrylic
  • BackingNo Back
  • Viewing Angle90 Degrees
13W067
48"
Acrylic
Hardboard

$147.70 / each

Quarter Dome Mirror,48In.,Hardboard
Catalog Page #  2575 

Price: $147.70 / each

Technical Specs

  • ItemQuarter Dome Mirror
  • Diameter48"
  • Lens MaterialAcrylic
  • BackingHardboard
  • Viewing Angle90 Degrees