Skip Content

Whole House Fan,2 Speed,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Whole House Fan, 2 Speed, 115V

Price $606.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 22N550
  • Mfr. Model # QC HV-1000
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 26.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWhole House Fan
  • Speed2
  • Propeller Dia. (In.)(2) 9
  • CFM High1104
  • CFM Low552
  • Fan RPM1550
  • Voltage115
  • Hz60
  • Phase1
  • Amps.38/.76
  • Watts39/78
  • Height (In.)5
  • Width (In.)25
  • Depth (In.)13-7/8
  • Coverage (Square-Ft.)500
  • Power Cord Length (Ft.)Hardwired
  • Motor TypeShaded Pole
  • Bearing TypeBall
  • Mounting LocationCeiling
  • Housing MaterialSteel
  • Housing FinishPainted
  • Propeller MaterialPlastic
  • Number of Blades3
  • Shutter Cut Out (In.)22-1/4 x 13-1/4
  • Fits22 x 13
  • Ceiling Shutter15 x 24 In
  • Agency ComplianceETL
  • RequiresDuplex Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I am looking to mount this fan assembly on top of a server cabinet to act as a back up cooling fan. My concern is will it be able to pull hot air out of the cabinet?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Greg5402 is loaded.
Additional information about Greg5402 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This fan is designed for residential use. The manufacture does not offer CFM ratings per static pressure because this unit is designed to work under low pressure loads. It could work in your application if you have sufficient intake air vents and if the CFM meets the requirements of your server cabinet.

Thank you for using Grainger Ask and Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

what is the noise rating on it????

looked everywhere and can't find a rating.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about NancyE is loaded.
Additional information about NancyE could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
Sound Level in Room is 62 dBA.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-03-30T19:38:43.684-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22N550, prod, sort_default
1 of 1
  • 2015-03-30T19:38:43.686-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_22N550, prod, sort_default
1 of 1