Skip Content

Composition Mount,Depth 12.00 In,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Composition Mount, Depth 12.00 In, PK12

Price $363.75 / pkg. of 12

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 33Z107
  • Mfr. Model # QMSC A 12
  • UNSPSC # 60104701
  • Catalog Page # N/A
  • Shipping Weight 13.65 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The QBase Composition Mount is designed to smoothly fit into the workflow between the trades to install a PV system on a new composition shingle roof, whether for new construction or roof replacement. The QBase Low Slope Mount is a strong off-the-shelf mount for mechanically attaching commercial PV systems to TPO, PVC, EPDM, and built-up asphalt roofs.

View More

Technical Specs

  • Item Composition Mount
  • For Use With Composition or Asphalt Shingle Roofs
  • Height 1.25"
  • Width 12.00"
  • Depth 12.00"
  • Weight 1.12 lb.
  • Includes Mounting Block, Flashing, Hanger Bolt, Hardware Rack Attachment
  • Material Cast Aluminum
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.