Skip Content

Contact,Crimp Type,1/0 AWG,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Contact, Crimp Type, 1/0 AWG, PK5

Price $25.40 / pkg. of 5

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NEH6
  • Mfr. Model # 123107-525-005
  • UNSPSC # 26111722
  • Catalog Page # 1145
  • Shipping Weight 0.32 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These silver-plated, electrolytic copper power connector contacts offer low resistance and high conductivity. Connectors are male/female, with 1-piece, impact-resistant, polycarbonate housings. The solid barrel contacts are flared for easy insertion of stripped wire or cable, and supported by tempered stainless steel leaf springs to maintain constant pressure and vibration resistance. The annealed barrel also helps to ensure even crimping.

View More

Technical Specs

  • Item Power Connector Contact
  • Type Crimp Type
  • Wire Size (AWG) 1/0
  • Amps 175
  • Color Silver
  • Function Replaces Contacts in Anderson Style Connectors
  • Contacts Silver Plated Copper
  • Material of Construction Package Quantity 5
  • Standards UL and CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.