Skip Content

Contact,Solder Type,4and 2 AWG,PK5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Contact, Solder Type, 4and 2 AWG, PK5

Price $33.60 / pkg. of 5

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NEG3
  • Mfr. Model # 121105-525-005
  • UNSPSC # 26111722
  • Catalog Page # 1267
  • Shipping Weight 0.49 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPower Connector Contact
  • TypeSolder Type
  • Wire Size (AWG)4 and 2
  • Amps175
  • ColorSilver
  • FunctionReplaces Contacts in Anderson Style Connectors
  • ContactsSilver Plated Copper
  • Material of ConstructionPackage Quantity 5
  • StandardsUL and CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

These silver-plated, electrolytic copper power connector contacts offer low resistance and high conductivity. Connectors are male/female, with 1-piece, impact-resistant, polycarbonate housings. The solid barrel contacts are flared for easy insertion of stripped wire or cable, and supported by tempered stainless steel leaf springs to maintain constant pressure and vibration resistance. The annealed barrel also helps to ensure even crimping.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.