Skip Content

Underground Enclosure,8000 lb.,15-1/2"W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Underground Enclosure, 8000 lb., 15-1/2"W

Price $715.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4FEF2
  • Mfr. Model # PG1730Z80109
  • UNSPSC # 39121301
  • Catalog Page # N/A
  • Catalog Group # D0872
  • Shipping Weight 141.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This underground enclosure is designed for sidewalk, ground, grass, and nondeliberate-traffic applications. It features Quazite® precast polymer concrete construction, with an open bottom for water drainage. It also provides safe, cost-effective access to underground services such as electric, water, gas, fiber optics, and traffic signals. The lightweight material is stable under freeze/thaw conditions, corrosion resistant, nonflammable, and nonconductive.

View More

Technical Specs

  • Item Underground Enclosure Assembly
  • Type PG
  • Cover Logo Blank
  • Nominal Length (In.) 28-1/2
  • Nominal Width (In.) 15-1/2
  • Nominal Height (In.) 10
  • Overall Length (In.) 32-1/4
  • Overall Width (In.) 19-1/4
  • Overall Height (In.) 12
  • Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC
  • Cover Pull Slot Size (In.) 1/2 x 4
  • Color Gray
  • Material of Construction Monolithic Polymer Concrete
  • Description/Special Features Open Bottom
  • Load Rating (Lb.) 8000
  • Standards UL listed to ANSI/SCTE 77 2007 Tier 8
  • Nominal Dimension 28-1/2"L x 15-1/2"W x 10"H
  • Overall Dimension 32-1/4"L x 19-1/4"W x 12"H
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.