Skip Content

Enclosed Bulletin Board,36" x 48" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Enclosed Bulletin Board, 36" x 48"

Price $557.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3W289
  • Mfr. Model # 2364
  • UNSPSC # 44111907
  • Catalog Page # 2148
  • Shipping Weight 37.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEnclosed Bulletin Board
  • Board StyleCork
  • Board MaterialCork
  • Width48"
  • Height36"
  • Frame MaterialAluminum
  • Frame ColorSilver
  • Board ColorNatural
  • Number of Doors2
  • Door TypeSwing
  • For UseIndoor
  • IncludesTamperproof Lock, 1 Key per Lock, Mounting hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

This enclosed cork board features an aluminum frame, mounting hardware, and shatter-resistant acrylic swing doors with locks for tamperproof message display.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

measurements

could you give me measurements of each window?
Field of Industry:: warehousing
Product used for:: marketing
Years purchasing from Grainger:: 10
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about keithwall is loaded.
Additional information about keithwall could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier’s website the overall dimensions of the item are:

Master Case Information
Depth 4.125"
Width 52"
Height 40.5"

The actual cork board is 48" x 36", so the measurement of each window would be approx. 24" x 18". Exact measurements of each window were not provided.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-28T19:56:05.675-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3W289, prod, sort_default
1 of 1
  • 2015-08-28T19:56:05.677-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3W289, prod, sort_default
1 of 1