Skip Content

Floor Dry Erase Board Easel,27 x 39in. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Floor Dry Erase Board Easel, 27 x 39in.

Price $270.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2RXG8
  • Mfr. Model # EU500E
  • UNSPSC # 44111903
  • Catalog Page # 2147
  • Shipping Weight 32.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Dry Erase Board Easel
  • Overall Height 39"
  • Overall Width 27"
  • Height Adjustment 39 to 73-1/2"
  • Board Dimensions 27 x 39"
  • Board Material Magnetic
  • Frame Color Gray
  • Frame Material Aluminum
  • Includes Marker Clip, Tray, Pad Retainer, Adjustable Hooks, Dry-Erase Marker
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Adjust for floor or tabletop use. Extendable arms on both sides to accommodate 3 charts at a time.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.