Skip Content

3 Month Calendar Planner,Dry-Erase,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

3 Month Calendar Planner, Dry-Erase, White

Price $226.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2CY89
  • Mfr. Model # CMP32
  • UNSPSC # 44111907
  • Catalog Page # N/A
  • Shipping Weight 14.87 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item3 Month Calendar Planning Board
  • Board MaterialDry-Erase
  • Columns Across21
  • Number of Rows6
  • Board ColorWhite
  • Height24"
  • Width36"
  • Frame MaterialPlastic
  • Frame ColorBlack
  • IncludesMounted Accessory Tray
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Writing spaces for each day of the week help organize and plan activities, schedules, and deadlines. Surface resists staining and ghosting. This features panels that slide over as each month expires for easy updating.

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Perfect size, easy to use. Perfect fit for my office September 6, 2013
  • 2015-08-27T19:42:49.484-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_2CY89, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
are there larger options to this same style board?
1 year ago
by
Read all my Q&A
 
Please wait while more information about SMorganKnight is loaded.
Additional information about SMorganKnight could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: each panel is 12 inches wide.

Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about MishaC is loaded.
Additional information about MishaC could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:57:00.646-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CY89, prod, sort_default
1 of 1
  • 2015-08-27T19:57:00.648-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2CY89, prod, sort_default
1 of 1