Skip Content

Shelving Add On Unit,63 In. H,48 In. W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Shelving Add On Unit, 63 In. H, 48 In. W

Price $281.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8DX34
  • Mfr. Model # AD63-1848C
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Shipping Weight 57.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWire Shelving Unit
  • Wire Shelving TypeAdd-On
  • Wire Shelving MaterialSteel
  • Number of Shelves4
  • Width48"
  • Depth18"
  • Height63"
  • Shelf Capacity800 lb.
  • Shelf Adjustments1" Increments
  • ColorSilver
  • Wire Shelving FinishChrome Plated
  • StandardsNSF
  • Includes(2) 63"H Chrome Posts (4) 18"x48" Chrome Wire Shelves, (8) S Hooks
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
8 months ago
by
Read all my Q&A
 
Please wait while more information about McCarthy is loaded.
Additional information about McCarthy could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
A starter unit will be a complete, stand alone, shelving unit with uprights for both sides.

An add-on unit will only have one set of uprights and would be connected to uprights from first (starter) unit.

This not only saves space and cost, but adds stability and keeps shelving in a straight line.

Thank you for using Grainger Ask and Answer.
7 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-03T19:44:46.045-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8DX34, prod, sort_default
1 of 1
  • 2015-05-03T19:44:46.047-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8DX34, prod, sort_default
1 of 1