Skip Content

Cross-Stacking Tote,12 In H,23-3/4 In. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cross-Stacking Tote, 12 In H, 23-3/4 In. L

Price $26.20 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 11M643
  • Mfr. Model # TUB2417-12GY
  • UNSPSC # 24112404
  • Catalog Page # 1846
  • Catalog Group # G2984
  • Shipping Weight 4.23 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Cross-Stacking Tubs and Racks
Nesting totes are constructed from easy-to-clean, injection-molded high-density polypropylene. Each tote can hold up to 100 lb. Rolled top rim provides comfortable grip, and rounded corners add strength to stress points. Six 1/4" drill hole pattern on bottom of bins for easy hole insertion for optional air flow and drainage. All-welded aluminum tub racks transport and store a variety of products. Runners allow bins to slide in and out from both sides.

View More

Technical Specs

  • Item Cross-Stacking Tote
  • Outside Length 23-3/4"
  • Outside Width 17-1/4"
  • Outside Height 12"
  • Volume Capacity 14.38 gal.
  • Material Polyethylene
  • Color Gray
  • Use Lid Number LID2417GY
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.