Skip Content

Tool Caddy,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tool Caddy, Blue

Price $15.59 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8RK40
  • Mfr. Model # TC-500BL
  • UNSPSC # 47121501
  • Catalog Page # N/A
  • Catalog Group # E4510
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemTool Caddy
  • MaterialHigh Density Polypropylene
  • ColorBlue
  • Length (In.)18-1/4"
  • Height (In.)8-3/4

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Cleaning

What is the recommendation for cleaning this caddy? Are bleach wipes or sani wipes acceptable?
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about jfutah is loaded.
Additional information about jfutah could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Grainger part number 8RK40 is made from a high density polypropylene plastic. This is very resilient, and can be cleaned with anti-bacterial dish soap, also rubbing alcohol, and bleach/water solutions between 5 and 10 percent. The bleach wipes would be acceptable.

Thank you for using Grainger Ask and Answer
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about BobM is loaded.
Additional information about BobM could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 of 1
1 of 1