Skip Content

Sloped Shelving System,24Dx36Wx60H,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Sloped Shelving System, 24Dx36Wx60H, Blue

QUANTUM STORAGE SYSTEMS

Price: $1,019.00 / each

Please sign in or register to access lists

Check Availability
Product ships within 7 business days from supplier
  • Item # 8CZX4
  • Mfr. Model # QPRD-102BL
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Catalog Group # E1551
  • Shipping Weight 158.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemSloped Shelving System
  • Overall Depth24"
  • Overall Width36"
  • Overall Height60"
  • Bin TypeShelf
  • Bin Depth11-5/8"
  • Bin Width6-5/8"
  • Bin Height4"
  • Shelf Depth12"
  • Shelf Width36"
  • Number of Shelves16
  • Total Number of Bins80
  • Load Capacity800 lb.
  • Capacity per Shelf50 lb.
  • ColorBlue
  • Bin ColorBlue
  • FinishPowder Coat
  • MaterialSteel
  • IncludesDouble Pick Rack, (80) Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.