Skip Content

Bin Shelving,Solid,36X12,32 Bins,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bin Shelving, Solid, 36X12,32 Bins, Blue

QUANTUM STORAGE SYSTEMS

Price: $254.50 / each

Please sign in or register to access lists

Check Availability
Product ships within 7 business days from supplier
  • Item # 10E973
  • Mfr. Model # 1239-201BL
  • UNSPSC # 56111906
  • Catalog Page # N/A
  • Catalog Group # G6982
  • Shipping Weight 56.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemBin Shelving
  • Overall Depth12"
  • Overall Width36"
  • Overall Height39"
  • Bin TypeShelf Bin
  • Bin Depth11-5/8"
  • Bin Width4-1/8"
  • Bin Height6"
  • Shelf Depth12"
  • Shelf Width36"
  • Number of Shelves5
  • Total Number of Bins32
  • Load Capacity2000 lb.
  • Capacity per Shelf400 lb.
  • ColorGray Shelving Unit, Blue Bins
  • Bin ColorBlue
  • FinishPowder Coat
  • MaterialSteel
  • StandardsNSF
  • IncludesMfr. No. QSB201BL Bins
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-density shelving has a molded-in label holder, a wide hopper front, and built-in hanglock for easy access to contents. Optional dividers (sold separately) fit horizontally across bins, and allow easy parts labeling with individual label slots. Bins can accommodate up to 8 dividers.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.