Skip Content

Bi Directional Loudspeaker,200Hz-6kHZ close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bi Directional Loudspeaker, 200Hz-6kHZ

Price $80.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GFJ1
  • Mfr. Model # SYSTEM 30
  • UNSPSC # 52161512
  • Catalog Page # 2761
  • Shipping Weight 4.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBidirectional Loudspeaker
  • TypeSurface Mounted
  • Overall Height (In.)5-1/2
  • Overall Width (In.)4-1/2
  • Overall Length (In.)7-1/4
  • Enclosure ColorWhite
  • Enclosure MaterialSteel
  • Woofer Dia. (In.)4
  • Woofer CompositionResin Impregnated Cloth
  • Watt (RMS)10
  • Max. Wattage10
  • Sensitivity (dB)94
  • Transformer Settings70/25V
  • Power Taps @ 25V5W, 2.5W, 1.25W, 0.63W, 0.31W
  • Power Taps @ 75V5W, 2.5W, 1.25W, 0.63W, 0.31W
  • Frequency Response200Hz to 6kHz
  • Weight (Lbs.)4
  • Package Quantity1
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I just received bi-directional speaker Grainger # 4GFJ1. There is only 1 speaker in it; how does it bradcast both dorections?
5 months ago
by
Read all my Q&A
 
Please wait while more information about RoscoeTom is loaded.
Additional information about RoscoeTom could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Per the manufacture, The speaker is centered and is made to produce sound on both sides of the speaker.
Thank you for using Grainger Ask and Answer.
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-04T20:28:18.760-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GFJ1, prod, sort_default
1 of 1
  • 2015-07-04T20:28:18.762-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4GFJ1, prod, sort_default
1 of 1