Skip Content

Cotton Tip Swab, Non-Sterile,Double Tip Type, 3" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cotton Tip Swab, Non-Sterile, Double Tip Type, 3" Length

Price $570.00 / pkg. of 144

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39E702
  • Mfr. Model # CB070006
  • UNSPSC # 42141502
  • Catalog Page # N/A
  • Shipping Weight 31.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cotton Tip Swab
  • Sterile/Non-Sterile Non-Sterile
  • Tip Type Double
  • Length 3"
  • Handle Material Cotton
  • Package Type Box
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Rated 2.8 out of 5 by 117reviewers.
Rated 4 out of 5 by Perfect on the go multi use item Not only can you clean your ears,you can also use for applying first aid ointment, removing nail polish, and to clean the hard places in your vehicle. Driving with a snacking kid, crumbs get everywhere. Put a few in your purse and go. tested qtips for free but opinion is my own. April 15, 2016
Rated 5 out of 5 by Staple Item I received a sample for testing but the following review is my own opinion. Qtip has been my go-to cotton swab for years. It has many uses and works well for me. April 15, 2016
Rated 5 out of 5 by Family staple and a 5 star product I received the Q-tips cotton swabs from Influenster as a trial product. I've used my trial set for cleaning up my nails after pairing and get make that was underneath my eyes. The cotton swabs did the job and kept on going. One cotton swab goes a long way! April 14, 2016
Rated 5 out of 5 by Best of the best There are a few things in life you cannot cheap out on Q-tips or one of them. The perfect amount of cotton on each end. My favorite. I tested Q-tips for free, but all opinions are my own. April 14, 2016
Rated 3 out of 5 by Convenient to use These are average q tips . even thought i got them for review purposes i was kind of satisfied with these. They are soft and i like soft q tips as i dont like poking very hard q tips in my ear. April 13, 2016
Rated 4 out of 5 by Classic I enjoy the simplicity of this product and it does serve its purpose. Most importantly it doesn't break off when using for makeup purposes. April 13, 2016
Rated 5 out of 5 by Durably softt cotton! This product is extremely convientent as i have used it for a variety of things like, Cleaning stry nail poish from my hands as i am painting my nails, Removing eye makeup, taking the lazy but effective route of using them to clean behind my ears. I have used them to clean dust, dirt or debris straight off my eyelashes, and thorugh it all the cotton did not break apart and its absorbancy is very effective!. April 8, 2016
Rated 5 out of 5 by The only type I'll use! I use these to help blend my makeup out and i love them!Note:I received this product for free. The review is of my own opinion April 5, 2016
  • 2016-05-02 T01:49:21.762-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_117, tr_117
  • loc_en_US, sid_39E702, prod, sort_default
2 3 4 5next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.