Skip Content

 
Glass Bottle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Glass Bottle


Technical Specs

  • Sub-Category Bottles 
  • Item Bottle 
  • Basic Material Glass 
  • Body Material Glass 
Capacity
Please Select
Mouth
Please Select
Screw Closure Size
Please Select
Height
Please Select
Diameter
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $25-$30 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Capacity
Mouth
Screw Closure Size
Height
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
GLA-00817
16 oz.
Narrow
28-400mm
168mm
75mm

$28.90 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $28.90 / pkg. of 12

Technical Specs

  • Sub-Category Bottles
  • Item Bottle
  • Basic Material Glass
  • Body Material Glass
  • Capacity 16 oz.
  • Mouth Narrow
  • Screw Closure Size 28-400mm
  • Height 168mm
  • Diameter 75mm
GLA-00809
2 oz.
Narrow
20-400mm
94mm
39mm

$29.40 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Price $29.40 / pkg. of 24

Technical Specs

  • Sub-Category Bottles
  • Item Bottle
  • Basic Material Glass
  • Body Material Glass
  • Capacity 2 oz.
  • Mouth Narrow
  • Screw Closure Size 20-400mm
  • Height 94mm
  • Diameter 39mm
GLA-00880
32 oz.
Wide
70-400mm
177mm
94mm

$29.90 / pkg. of 12

Enter location to check availability
Catalog Page #  NA

Price $29.90 / pkg. of 12

Technical Specs

  • Sub-Category Bottles
  • Item Bottle
  • Basic Material Glass
  • Body Material Glass
  • Capacity 32 oz.
  • Mouth Wide
  • Screw Closure Size 70-400mm
  • Height 177mm
  • Diameter 94mm
GLA-00869
4 oz.
Wide
48-400mm
86mm
51mm

$29.25 / pkg. of 24

Enter location to check availability
Catalog Page #  NA

Price $29.25 / pkg. of 24

Technical Specs

  • Sub-Category Bottles
  • Item Bottle
  • Basic Material Glass
  • Body Material Glass
  • Capacity 4 oz.
  • Mouth Wide
  • Screw Closure Size 48-400mm
  • Height 86mm
  • Diameter 51mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms