Skip Content

Unit Mounted Thermostat,25A,120 To 277V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Unit Mounted Thermostat, 25A, 120 To 277V

Price $111.35 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25D246
  • Mfr. Model # UHMT1
  • UNSPSC # 40101819
  • Catalog Page # 4281
  • Shipping Weight 0.55 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemThermostat
  • Temp. Range40 Degrees to 85 Degrees F
  • Voltage Range120 to 277
  • Phase1
  • Amps AC25
  • Fits KW3.0 to 15.0
  • Hz60
  • Width2"
  • Depth3"
  • Height1-3/4"
  • Switch TypeSPST
  • For Use WithAll MUH heaters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Unit Mounted Thermostat, 25A, 120 To 277V
QMARK Price $111.35 / each
Item # 25D246
Mfr. Model # UHMT1
UNSPSC # 40101819
1. how long is the capillary tube
2 what diameter is the bulb
3. how sensitive is the themometer bulb and bellows...will it respond to 1 degree, 5 degrees or what is the minimum change that it will respond to?
thanks
4 weeks ago
by
Read all my Q&A
 
Please wait while more information about 291shadow is loaded.
Additional information about 291shadow could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. Unfortunately the manufacturer does not supply that information about that thermostat. Additionally this thermostat the item 25D246 is designed to be used with the MUH series of heaters and specific Dayton electric heaters and it is not approved for other uses.

If you need help selecting the proper thermostat for your application, please call 800-472-4643 and speak with one of our HVAC tech reps they will be able to assist you further.

Thank you for using Grainger Ask and Answer.
3 weeks, 1 day ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-17T19:40:36.412-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_25D246, prod, sort_default
1 of 1
  • 2015-04-17T19:40:36.414-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_25D246, prod, sort_default
1 of 1