Skip Content

 
Hazardous Location Wall Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hazardous Location Wall Heater

Technical Specs

  • kW 1.8 
  • Heater Type Convection 
  • Phase
  • Overall Height 20" 
  • Overall Width 42" 
  • Overall Depth 9" 
  • Item Hazardous Location Wall Heater 
  • BtuH Output 6140 
Voltage
Please Select
Amps AC
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • $1500-$2000 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Voltage
Amps AC
Price
Qty
Please use Qty box to add item(s) to cart.
ICG18081
208
9

$1,722.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $1,722.00 / each

Technical Specs

  • Voltage 208
  • kW 1.8
  • Amps AC 9
  • Heater Type Convection
  • Phase 1
  • Overall Height 20"
  • Overall Width 42"
  • Overall Depth 9"
  • Item Hazardous Location Wall Heater
  • BtuH Output 6140
ICG18041
240
8

$1,606.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $1,606.00 / each

Technical Specs

  • Voltage 240
  • kW 1.8
  • Amps AC 8
  • Heater Type Convection
  • Phase 1
  • Overall Height 20"
  • Overall Width 42"
  • Overall Depth 9"
  • Item Hazardous Location Wall Heater
  • BtuH Output 6140
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More