Skip Content

Hazardous Location Wall Heater,20 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hazardous Location Wall Heater, 20 In. H

Price $2,112.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5NF10
  • Mfr. Model # ICG360483
  • UNSPSC # 40101814
  • Catalog Page # 4282
  • Shipping Weight 73.0 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Location Wall Heater
  • Heater TypeConvection
  • kW3.6
  • BtuH Output12280
  • Voltage480
  • Amps AC4
  • Phase3
  • Overall Height20"
  • Overall Width42"
  • Overall Depth9"
  • Hz60
  • Cabinet Width36"
  • Cabinet Depth8-1/2"
  • Cabinet Height20"
  • Housing MaterialHeavy Gauge Steel
  • Housing FinishGray Polyester Powder Coated
  • FeaturesIntegral Brackets Provided for Wall Installation
  • Manufacturers Warranty Length1 yr.
  • StandardsUL and C-UL for Class I Groups B, C, D
  • IncludesExplosion Proof Junction Box
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • ICG360483

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this unit have a blower on it? If so what CFM does it put out?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Uday is loaded.
Additional information about Uday could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This is a convection style heater and would not have a built in blower or a blower available for it, it would just radiate the heat produced.

Thanks for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Gender: Male
Field of Industry:: tech.
Years purchasing from Grainger:: yes
3 years, 1 month ago
by
Modesto, CA, USA
Read all my Q&A
 
Please wait while more information about colby is loaded.
Additional information about colby could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thre is no accurate way to say how much space a heater can cover. The heater size should be determined by the size and heat load/loss of the space. As general "rule of thumb" sizing calculation, 4 BTU per cubic foot is usually close. This calculation is NOT definite. The load/loss can change dramatically depending on; insulation, windows, lighting, machinery, people, and doors that may open to the outside.

Thank you for using Grainger Ask and Answer.

Disclaimer:

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years, 1 month ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
There is no accurate way to say how much space a heater will cover. The space should be sized using a load calculator tool for heat load and loss to determine how much BTU capacity is required to heat the space. As a general "rule of thumb" 4 BTU per cubic foot may work. This is NOT an accurate calculation and can be dramatically different based on; insulation, windows, doors, electrical lighting and equipment, people, and openings that allow heat to escape.
Gender: Male
Age: 35 to 44
3 years, 1 month ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:36:46.126-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NF10, prod, sort_default
1 of 1
  • 2015-07-05T20:36:46.128-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5NF10, prod, sort_default
1 of 1