Skip Content

 
Hazardous Location Unit Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hazardous Location Unit Heater

Technical Specs

  • Voltage 480 
  • Heater Type Fan Forced 
  • Phase
  • Overall Depth 21" 
  • Item Hazardous Location Unit Heater 
kW
Please Select
Amps AC
Please Select
Air Flow
Please Select
Overall Height
Please Select
Overall Width
Please Select
BtuH Output
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Price
  • More than $5000 
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
kW
Amps AC
Air Flow
Overall Height
Overall Width
BtuH Output
Price
Qty
Please use Qty box to add item(s) to cart.
GUX10004832
10
12.7
840 cfm
19-1/8"
23-7/8"
34120

$6,861.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $6,861.00 / each

Technical Specs

  • Voltage 480
  • kW 10
  • Amps AC 12.7
  • Heater Type Fan Forced
  • Phase 3
  • Air Flow 840 cfm
  • Overall Height 19-1/8"
  • Overall Width 23-7/8"
  • Overall Depth 21"
  • Item Hazardous Location Unit Heater
  • BtuH Output 34120
GUX15004832
15
18.7
1450 cfm
25"
27-7/8"
51180

$7,158.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $7,158.00 / each

Technical Specs

  • Voltage 480
  • kW 15
  • Amps AC 18.7
  • Heater Type Fan Forced
  • Phase 3
  • Air Flow 1450 cfm
  • Overall Height 25"
  • Overall Width 27-7/8"
  • Overall Depth 21"
  • Item Hazardous Location Unit Heater
  • BtuH Output 51180
GUX20004832
20
24.8
1400 cfm
25"
27-7/8"
68240

$7,678.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $7,678.00 / each

Technical Specs

  • Voltage 480
  • kW 20
  • Amps AC 24.8
  • Heater Type Fan Forced
  • Phase 3
  • Air Flow 1400 cfm
  • Overall Height 25"
  • Overall Width 27-7/8"
  • Overall Depth 21"
  • Item Hazardous Location Unit Heater
  • BtuH Output 68240
GUX3004832
3
4.3
700 cfm
19-1/8"
23-7/8"
10236

$6,179.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $6,179.00 / each

Technical Specs

  • Voltage 480
  • kW 3
  • Amps AC 4.3
  • Heater Type Fan Forced
  • Phase 3
  • Air Flow 700 cfm
  • Overall Height 19-1/8"
  • Overall Width 23-7/8"
  • Overall Depth 21"
  • Item Hazardous Location Unit Heater
  • BtuH Output 10236
GUX5004832
5
6.1
700 cfm
19-1/8"
23-7/8"
17060

$6,451.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $6,451.00 / each

Technical Specs

  • Voltage 480
  • kW 5
  • Amps AC 6.1
  • Heater Type Fan Forced
  • Phase 3
  • Air Flow 700 cfm
  • Overall Height 19-1/8"
  • Overall Width 23-7/8"
  • Overall Depth 21"
  • Item Hazardous Location Unit Heater
  • BtuH Output 17060
GUX7504832
7.5
9.7
840 cfm
19-1/8"
23-7/8"
25590

$6,792.00 / each

Enter location to check availability
Catalog Page #  3836 

Price $6,792.00 / each

Technical Specs

  • Voltage 480
  • kW 7.5
  • Amps AC 9.7
  • Heater Type Fan Forced
  • Phase 3
  • Air Flow 840 cfm
  • Overall Height 19-1/8"
  • Overall Width 23-7/8"
  • Overall Depth 21"
  • Item Hazardous Location Unit Heater
  • BtuH Output 25590
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More