Skip Content

Electric Washdown Heater, Voltage 480, 3 Phase, 51,180 BtuH, 750 cfm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Electric Washdown Heater, Voltage 480, 3 Phase, 51,180 BtuH, 750 cfm

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 5NF14
  • Mfr. Model # JUW1500483TLS
  • UNSPSC # 40101814
  • Catalog Page # N/A
  • Shipping Weight 71.25 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Washdown Heater
  • BtuH 51,180
  • Voltage 480
  • Phase 3
  • Air Flow 750 cfm
  • Hz 60
  • Amps AC 18.1
  • kW 15.0
  • Temp. Rise 36 Degrees F
  • Width 15-1/8"
  • Depth 17-1/4"
  • Height 28"
  • Grille Stainless Steel
  • Housing Material 16 Gauge 304 Stainless Steel
  • Features NEMA 4X Enclosure, Epoxy Sealed Automatic Reset Thermal Cutout and A Manual Reset Thermal Cutout, Totally Enclosed, Permanently Lubricated, Ball Bearing Motor, Epoxy Coated
  • Manufacturers Warranty Length 1 yr.
  • Standards UL Listed For Corrosive Areas and NEMA 4X Wash Down Requirements
  • Includes Bracket for Wall or Ceiling Mounting
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Adjustable, stainless steel, louvered outlet grille rotates 90° to direct airflow up, down, left, or right. Units feature built-in thermostat, On/Off/Fan Only selector switch, and indicator light. Nonmetallic NEMA 4X enclosure for element terminals, built-in controls, and junction box. Include stainless steel bracket for wall or ceiling mounting. UL and C-UL Listed.
Washdown, Fan-Forced Electric Unit Heaters

• 3-phase, 60 Hz, 480V
16-ga. type 304 stainless steel housing.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • JUW1500483TLS

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.