Skip Content

Unit Heater,15KW,480V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Unit Heater, 15KW, 480V

Price $1,724.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25D241
  • Mfr. Model # MUH154
  • UNSPSC # 40101814
  • Catalog Page # 4281
  • Shipping Weight 49.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectric Unit Heater
  • Mounting TypeVertical or Horizontal
  • Voltage480
  • kW15.0
  • Phase3
  • BtuH51,180
  • Hz60
  • Amps AC18.0
  • Temp. Rise52 Degrees F
  • Air Flow910 cfm
  • Width19"
  • Depth12-3/4"
  • Height21-3/4"
  • Max. Mounting Height11 ft.
  • Horizontal Air Throw35 ft.
  • Vertical Floor Coverage20 ft.
  • Vertical Mounting H20 ft.
  • Housing Material20 ga. Steel
  • Housing FinishPolyester Powder Coated
  • Contactor Coil Voltage24
  • FeaturesEnclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
  • Manufacturers Warranty Length1 Year
  • StandardscULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Electric Unit Heaters

• Individually adjustable louvers Fan-forced Ceiling- or wall-mount, vertically or horizontally
Advanced pull-through airflow design draws air across the aluminum-finned copper-clad steel sheath heating element for even air distribution and cooler, long-life element operation. Automatic reset thermal shutdown protects heater from damage if normal operating temperatures are exceeded. Lightweight units are easy to install with no piping flues, valves, or taps. 20-ga. powder-coated steel housing and totally enclosed fan motor. Use as primary, supplementary, spot, or dual-system heating in a variety of applications and environments.
UL Listed. Meet all NEC and OSHA requirements.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KeAnBe is loaded.
Additional information about KeAnBe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. This unit is only set up to run 480 3 phase so it cannot be used on 480 single phase. Thank you for using Grainger Ask and Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KeAnBe is loaded.
Additional information about KeAnBe could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

The heater is not configured in either delta or wye. The transformer that supplies power to the building or facility is where the delta or wye is configured. You can contact your local electrical provider to determine which configuration you power supply is.

Thank you for using Grainger Ask and Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-26T19:53:45.044-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_25D241, prod, sort_default
1 of 1
  • 2015-07-26T19:53:45.046-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_25D241, prod, sort_default
1 of 1