Skip Content

Electric Unit Heater, Vertical or Horizontal, Voltage 208/240, 2.2/3.0 kW, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Unit Heater, Vertical or Horizontal, Voltage 208/240, 2.2/3.0 kW, 1 Phase

Price $616.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 25D231
  • Mfr. Model # MUH0321
  • UNSPSC # 40101814
  • Catalog Page # 3835
  • Shipping Weight 21.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Electric Unit Heaters

• Individually adjustable louvers Fan-forced Ceiling- or wall-mount, vertically or horizontally
Advanced pull-through airflow design draws air across the aluminum-finned copper-clad steel sheath heating element for even air distribution and cooler, long-life element operation. Automatic reset thermal shutdown protects heater from damage if normal operating temperatures are exceeded. Lightweight units are easy to install with no piping flues, valves, or taps. 20-ga. powder-coated steel housing and totally enclosed fan motor. Use as primary, supplementary, spot, or dual-system heating in a variety of applications and environments.
UL Listed. Meet all NEC and OSHA requirements.

View More

Technical Specs

  • Item Electric Unit Heater
  • Voltage 208/240
  • kW 2.2/3.0
  • BtuH 7500/10,200
  • Phase 1
  • Amps AC 11.0/12.5
  • Hz 60
  • Mounting Type Vertical or Horizontal
  • Temp. Rise 27 Degrees F
  • Air Flow 350 cfm
  • Width 14"
  • Depth 7-1/2"
  • Height 16"
  • Max. Mounting Height 8 ft.
  • Horizontal Air Throw 12 ft.
  • Vertical Floor Coverage 9 ft.
  • Vertical Mounting H 9 ft.
  • Housing Material 20 ga. Steel
  • Housing Finish Polyester Powder Coated
  • Contactor Coil Voltage 240
  • Features Enclosed Motor, Adjustable Louvers, Fan-Delay, Auto Reset
  • Manufacturers Warranty Length 1 Year
  • Standards cULus
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.